Zoro Homepage

A/L UNIV HDR 40P VERT LG LAT HT

  • Mfr # 5111374-9

  • Zoro # G300939748


product price: $8.49
/ea
Sold in multiples of 20 for $169.80

Key Features

Color
Red
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5111374-9
Zoro #
G300939748
UPC #
-
Country of Origin
China

Dimensions

Height
8.636 mm
Length
2.76 in
Contact Plating Thickness
30 µin

Details

Item
Connector
Color
Red
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
With Ejection Latches
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
For Use With
Receptacles With Strain Relief
Max. Temp.
105°C
Material
Glass-Filled PCT
Connector Type
Header
Connection Material
Brass, Phosphor Bronze
Current Rating
1 A
Number of Contacts
40
Contact Type
Pin
Contact Finish
Gold Flash over Palladium Nickel
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.