Zoro Homepage
This item is Discontinued.
Te Connectivity A/L UNIV HDR 50P RA 1-5102160-0

A/L UNIV HDR 50P RA (Discontinued)

  • Mfr # 1-5102160-0
  • Zoro # G800937886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5102160-0
Zoro #
G800937886
UPC #
-
Country of Origin
China

Dimensions

Height
13.94 mm
Length
82.8 mm
Contact Plating Thickness
30 µin

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
For Use With
AMP-Latch Receptacle
Terminal Type
Through Hole
Material
Nylon
Hole Center to Center
2.54 mm
Connector Type
Header
Connection Material
Phosphor Bronze
Number of Rows
2
Contact Type
Pin
Number of Contacts
50
Current Rating
1 A
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.