Zoro Homepage
This item is Discontinued.
Te Connectivity A/L UNIV HDR 50P RA LG LAT 1-5499786-0

A/L UNIV HDR 50P RA LG LAT (Discontinued)

  • Mfr # 1-5499786-0
  • Zoro # G400937569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5499786-0
Zoro #
G400937569
UPC #
-
Country of Origin
China

Dimensions

Height
13.94 mm
Length
3.26 in
Contact Plating Thickness
15 µin

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
Glass-Filled Nylon/Polyester
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Header
Features
With Ejection Latches
Max. Temp.
105°C
Terminal Type
Through Hole
Material
Glass-Filled Nylon/Polyester
Connection Material
Brass
Hole Center to Center
2.54 mm
Number of Rows
2
Current Rating
1 A
Number of Contacts
50
Contact Finish
Gold Flash over Palladium Nickel
Contact Type
Pin
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.