Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/L UNIV HDR 50P VERT

  • Mfr # 1-5102156-0

  • Zoro # G100937937


product price: $5.85
/ea
Sold in multiples of 13 for $76.05

Key Features

Type
Header
Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5102156-0
Zoro #
G100937937
UPC #
-
Country of Origin
China

Dimensions

Height
13.94 mm
Length
82.8 mm
Contact Plating Thickness
30 µin

Details

Item
Connector
Type
Header
Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Phosphor Bronze
Material
Nylon
Connector Type
Header
Max. Temp.
105°C
Hole Center to Center
2.54 mm
For Use With
AMP-Latch Receptacle
Terminal Type
Through Hole
Contact Type
Pin
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Number of Rows
2
Current Rating
1 A
Number of Contacts
50
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.