Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/L UNIV HDR 50P VERT HT

  • Mfr # 1-5111008-0

  • Zoro # G600938267


product price: $11.99
/ea
Sold in multiples of 15 for $179.85

Key Features

Color
Red
Insulation Material
PCT
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5111008-0
Zoro #
G600938267
UPC #
-
Country of Origin
China

Dimensions

Height
8.636 mm
Length
82.8 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Color
Red
Insulation Material
PCT
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Material
PCT
Max. Temp.
105°C
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
Connector Type
Header
Contact Type
Pin
Number of Rows
2
Current Rating
1 A
Number of Contacts
50
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.