Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity A/L UNIV HDR 50P VERT LG LAT HT 1-5111374-0

A/L UNIV HDR 50P VERT LG LAT HT (Discontinued)

  • Mfr # 1-5111374-0
  • Zoro # G900938257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5111374-0
Zoro #
G900938257
UPC #
-
Country of Origin
China

Dimensions

Height
8.636 mm
Length
3.26 in
Contact Plating Thickness
30 µin

Details

Item
Connector
Color
Red
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Brass, Phosphor Bronze
For Use With
Receptacles With Strain Relief
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Features
With Ejection Latches
Material
Glass-Filled PCT
Connector Type
Header
Max. Temp.
105°C
Number of Rows
2
Contact Type
Pin
Number of Contacts
50
Current Rating
1 A
Contact Finish
Gold Flash over Palladium Nickel
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.