This item is Discontinued.

Te Connectivity A/L UNIV HDR 64P VERT 1-5102154-2

A/L UNIV HDR 64P VERT (Discontinued)

  • Mfr # 1-5102154-2
  • Zoro # G400938009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5102154-2
Zoro #
G400938009
UPC #
-
Country of Origin
China

Dimensions

Height
13.94 mm
Length
100.58 mm
Contact Plating Thickness
30 µin

Details

Item
Connector
Color
Black
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Connector Type
Header
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
Material
Nylon
For Use With
AMP-Latch Receptacle
Max. Temp.
105°C
Number of Rows
2
Number of Contacts
64
Current Rating
1 A
Contact Type
Pin
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.