Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMBIMATE KIT MS4 TH

  • Mfr # 2331211-1

  • Zoro # G701048919


product price: $116.99
/ea
Sold in multiples of 2 for $233.98
Free Shipping & Returns

Key Features

Product Width
16 mm
Supply Voltage
3.3 VDC
Physical Connection
Through Hole
Operating Temperature Range
-5 to 50°C
Current Consumption
10 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2331211-1
Zoro #
G701048919
UPC #
-
Country of Origin
New Zealand

Dimensions

Product Width
16 mm
Product Length
32 mm

Details

Supply Voltage
3.3 VDC
Physical Connection
Through Hole
Operating Temperature Range
-5 to 50°C
Current Consumption
10 mA
Output Interface
I2C
Sensor Type
Light, Humidity, Motion, Temperature

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.