AMBIMATE KIT MS4 TH WITH MIC

  • Mfr # 2331211-2

  • Zoro # G801049069


product price:  $77.45
/ea
Free Shipping & Returns

Key Features

Supply Voltage
3.3 VDC
Output Interface
I2C
Operating Temperature Range
-5 to 50°C
Product Length
32 mm
Physical Connection
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2331211-2
Zoro #
G801049069
UPC #
-
Country of Origin
New Zealand

Dimensions

Product Length
32 mm
Product Width
16 mm

Details

Supply Voltage
3.3 VDC
Output Interface
I2C
Operating Temperature Range
-5 to 50°C
Physical Connection
Through Hole
Current Consumption
10 mA
Sensor Type
Audio, Humidity, Temperature, Light, Motion

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.