Zoro Homepage
This item is Discontinued.
Te Connectivity AMBIMATE MODULE  MS4  CAST  WITH CO2/MIC 2316852-2

AMBIMATE MODULE MS4 CAST WITH CO2/MIC (Discontinued)

  • Mfr # 2316852-2
  • Zoro # G401049001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2316852-2
Zoro #
G401049001
UPC #
-
Country of Origin
Hungary

Dimensions

Product Width
16 mm
Product Length
29.46 mm

Details

Physical Connection
Surface Mount
Current Consumption
33 mA
Supply Voltage
3.3 VDC
Sensor Type
Light, Audio, Motion, CO2, Humidity, Temperature, VOC
Output Interface
I2C
Operating Temperature Range
-5 to 50°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.