Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Crimp Wire Connector, 22 AWG Max, 125 V AC/DC, 4:00 AM 1-175161-1

Crimp Wire Connector, 22 AWG Max, 125 V AC/DC, 4:00 AM (Discontinued)

  • Mfr # 1-175161-1
  • Zoro # G601016957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-175161-1
Zoro #
G601016957
UPC #
-
Country of Origin
Japan

Dimensions

Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG
Max. Insulation Dia.
0.059 in

Details

Item
Crimp Wire Connector
Type
Crimp
Maximum Voltage
125 V AC/DC
Current
4:00 AM
Maximum Operating Temperature
105 Degrees C
Connection Material
Phosphor Bronze
Features
With Wire Insulation Support
Finish
Tin Plated
Application
Signal
Wire Type
Discrete
Contact Type
Socket
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.