This item is Discontinued.

Te Connectivity AMP CT CRIMP REC CONTACT 1-175102-1

AMP CT CRIMP REC CONTACT (Discontinued)

  • Mfr # 1-175102-1
  • Zoro # G600979208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-175102-1
Zoro #
G600979208
UPC #
-
Country of Origin
China

Dimensions

Insulation Diameter
.043to .059 in
Wire/Cable Size
26to 22 AWG
Contact Mating Area Plating Thickness
.8 µm
Crimp Area Plating Thickness
.8 µm

Details

Insulation Resistance
1000 MΩ
Contact Base Material
Phosphor Bronze
Connector & Contact Terminates To
Wire & Cable
Connector Mounting Type
Cable Mount
Contact Transmits (Typical)
Signal (Data)
Mating Retention
Without
Contact Current Rating (Max)
4A
Contact Mating Area Plating Material
Pre-Tin
Circuit Application
Signal
Termination Method to Wire & Cable
Crimp
Contact Shape
Rectangular
Operating Temperature Range
-40to 105 °C
Product Type
Contact
Internal/External
Internal
Contact Type
Socket
Connector System
Wire-to-Wire, Wire-to-Board
Operating Voltage
125 VDC, 125 VAC
Contact Style
Dual Beam
Wire Insulation Support
With
Wire/Cable Type
Discrete Wire
Wire Contact Termination Area Plating Material
Pre-Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.