Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AMP CT CRIMP TTYPE-2 REC CONT. 179609-1

AMP CT CRIMP TTYPE-2 REC CONT. (Discontinued)

  • Mfr # 179609-1
  • Zoro # G300984199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179609-1
Zoro #
G300984199
UPC #
-
Country of Origin
China

Dimensions

Crimp Area Plating Thickness
.8 µm
Wire/Cable Size
30 to 26 AWG
Insulation Diameter
.0255 to .053 in
Contact Mating Area Plating Thickness
.8 µm

Details

Insulation Resistance
1000 MΩ
Connector System
Wire-to-Board, Wire-to-Wire
Circuit Application
Signal
Connector Mounting Type
Cable Mount
Contact Mating Area Plating Material
Pre-Tin
Mating Retention
Without
Wire Insulation Support
With
Contact Shape
Rectangular
Contact Current Rating (Max)
2A
Product Type
Contact
Internal/External
Internal
Contact Style
Dual Beam
Contact Type
Socket
Contact Base Material
Phosphor Bronze
Contact Transmits (Typical)
Signal (Data)
Operating Voltage
125 VDC, 125 VAC
Operating Temperature Range
-30 to 105 °C
Wire/Cable Type
Discrete Wire
Termination Method to Wire & Cable
Crimp
Connector & Contact Terminates To
Wire & Cable
Wire Contact Termination Area Plating Material
Pre-Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.