Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AMP CT MT AMP-IN HDR-H YEL 3P 2-173983-3

AMP CT MT AMP-IN HDR-H YEL 3P (Discontinued)

  • Mfr # 2-173983-3
  • Zoro # G900938738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-173983-3
Zoro #
G900938738
UPC #
-
Country of Origin
China

Dimensions

Height
4 mm
Max. Insulation Dia.
0.041 in
Contact Plating Thickness
1 µm

Details

Item
PCB Mount Header
Color
Yellow
Insulation Material
Glass-Filled PBT
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
2 A
Standards
UL 94V-0; CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Material
Glass-Filled PBT
Features
Partially Shrouded
Terminal Type
Through Hole - Solder
Hole Center to Center
2 mm
Connection Material
Phosphor Bronze
Contact Type
Pin
Number of Contacts
3
Current Rating
2 A
Contact Finish
Pre-Tin Plated
Number of Rows
1
Flammability Rating
UL 94 V-0
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.