Zoro Homepage
This item is Discontinued.
Te Connectivity AMP CT MT AMP-IN HDR-V BLU 4P 2-173985-4

AMP CT MT AMP-IN HDR-V BLU 4P (Discontinued)

  • Mfr # 2-173985-4
  • Zoro # G400938658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-173985-4
Zoro #
G400938658
UPC #
-
Country of Origin
China

Dimensions

Height
5.1 mm
Length
10 mm
Max. Insulation Dia.
0.041 in

Details

Item
PCB Mount Header
Color
Light Blue
Max. Voltage
125V AC
Maximum Voltage
125 V AC
Current
2 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2 mm
Material
Glass-Filled PBT
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Contact Finish
Pre-Tin Plated
Number of Contacts
4
Current Rating
2 A
Contact Type
Pin
Number of Rows
1
Terminal Finish
Pre-Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.