
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-173985-8
Zoro #
G700938921
UPC #
-
Country of Origin
China
Dimensions
Height
5.1 mm
Max. Insulation Dia.
0.041 in
Length
18 mm
Details
Item
PCB Mount Header
Color
Light Blue
Max. Voltage
125V AC
Maximum Voltage
125 V AC
Current
2 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Phosphor Bronze
Material
Glass-Filled PBT
Hole Center to Center
2 mm
Max. Temp.
105°C
Contact Type
Pin
Number of Contacts
8
Number of Rows
1
Contact Finish
Pre-Tin Plated
Current Rating
2 A
Flammability Rating
UL 94 V-0
Terminal Finish
Pre-Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.