
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
794318-1
Zoro #
G701018349
UPC #
-
Country of Origin
United States
Dimensions
Height
15.1 mm
Length
19.6 mm
Width
15.86 mm
Details
Item
Housing
Color
Natural
Number of Rows
2
Insulation Material
PBT
Maximum Voltage
600 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA
Material
PBT
Max. Voltage
600V AC
Terminal Type
Crimp
Application
Power, Signal
Max. Temp.
105°C
Hole Center to Center
4.2 mm
Number of Contacts
4
Contact Type
Socket
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.