Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AMP DUOPLUG 2 5 MARK II CONNECTOR 5-1534796-8

AMP DUOPLUG 2 5 MARK II CONNECTOR (Discontinued)

  • Mfr # 5-1534796-8
  • Zoro # G901042885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1534796-8
Zoro #
G901042885
UPC #
-
Country of Origin
Czechia

Dimensions

Min. Single Wire Size
24 AWG
Height
7.3 mm
Contact Plating Thickness
3 to 6 µm
Max. Insulation Dia.
0.063 in
Max. Single Wire Size
22 AWG

Details

Item
Connector
Max. Voltage
250V
Max. Temp.
110°C
Application
Signal
For Use With
PCB Frame; Tab Header
Material
Glass-Filled Polyamide
Color
Natural
Number of Rows
1
Current Rating
2 A
Terminal Finish
Tin Plated
Number of Contacts
8
Terminal Type
Insulation Displacement Crimp
Connector Type
Card Edge
Wire Type
Stranded
Connection Material
Copper Tin
Hole Center to Center
2.5 mm
Contact Finish
Tin Plated
Contact Type
Socket
Flammability Rating
UL 94 V-2
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.