Zoro Homepage

AMP DUOPLUG MK II CON. 3-20 POS.SELECTIV

  • Mfr # 4-1534798-6

  • Zoro # G001043744


product price: $0.32
/ea
Sold in multiples of 250 for $80.00

Key Features

Min. Single Wire Size
24 AWG
Max. Voltage
250V
Max. Temp.
110°C
Application
Signal
Height
7.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1534798-6
Zoro #
G001043744
UPC #
-
Country of Origin
Czechia

Dimensions

Min. Single Wire Size
24 AWG
Height
7.3 mm
Max. Insulation Dia.
0.063 in
Max. Single Wire Size
22 AWG
Contact Plating Thickness
3 to 6 µm

Details

Item
Connector
Max. Voltage
250V
Max. Temp.
110°C
Application
Signal
For Use With
PCB Frame; Tab Header
Material
Glass-Filled Polyamide
Color
Natural
Terminal Finish
Tin Plated
Hole Center to Center
2.5 mm
Number of Contacts
6
Current Rating
2 A
Contact Type
Socket
Contact Finish
Tin Plated
Terminal Type
Insulation Displacement Crimp
Connection Material
Copper Tin
Number of Rows
1
Wire Type
Discrete
Connector Terminates To
Printed Circuit Board
Connector Type
Card Edge

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.