Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AMP DUOPLUG MK2 CONNECTOR 7P SELECTIVE 4-1534798-7

AMP DUOPLUG MK2 CONNECTOR 7P SELECTIVE (Discontinued)

  • Mfr # 4-1534798-7
  • Zoro # G201043810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1534798-7
Zoro #
G201043810
UPC #
-
Country of Origin
United States

Dimensions

Max. Single Wire Size
22 AWG
Min. Single Wire Size
24 AWG
Height
7.3 mm
Max. Insulation Dia.
0.063 in
Contact Plating Thickness
3 to 6 µm

Details

Item
Connector
Max. Temp.
110°C
Max. Voltage
250V
Application
Signal
Hole Center to Center
2.5 mm
Color
Natural
Material
Glass-Filled Polyamide
Terminal Type
Insulation Displacement Crimp
For Use With
Tab Header; PCB Frame
Wire Type
Stranded
Connector Type
Card Edge
Connection Material
Copper Tin
Number of Rows
1
Contact Type
Socket
Current Rating
2 A
Terminal Finish
Tin Plated
Number of Contacts
7
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.