Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AMP DUOPLUG POW CONN. 3POS W.PCB LOCKING 3-1740533-3

AMP DUOPLUG POW CONN. 3POS W.PCB LOCKING (Discontinued)

  • Mfr # 3-1740533-3
  • Zoro # G901041734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1740533-3
Zoro #
G901041734
UPC #
-
Country of Origin
Italy

Dimensions

Min. Single Wire Size
22 AWG
Height
7.3 mm
Contact Plating Thickness
3 to 6 µm
Max. Insulation Dia.
2.4 mm
Max. Single Wire Size
18 AWG

Details

Item
Connector
Max. Voltage
250V
Max. Temp.
110°C
Application
Signal
For Use With
PCB Frame
Color
Natural
Material
Glass-Filled Polyamide
Terminal Type
Insulation Displacement Crimp
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Number of Contacts
3
Flammability Rating
UL 94 V-0
Connection Material
Copper Nickel Silicon Alloy
Hole Center to Center
5 mm
Current Rating
6 A
Terminal Finish
Tin Plated
Number of Rows
1
Contact Type
Socket
Wire Type
Stranded
Connector Type
Card Edge

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.