This item is Discontinued.

Te Connectivity AMP DUOPLUG POW CONNECTOR 2-1740533-2

AMP DUOPLUG POW CONNECTOR (Discontinued)

  • Mfr # 2-1740533-2
  • Zoro # G701042092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1740533-2
Zoro #
G701042092
UPC #
-
Country of Origin
Italy

Dimensions

Max. Single Wire Size
18 AWG
Min. Single Wire Size
22 AWG
Height
7.3 mm
Max. Insulation Dia.
2.4 mm
Contact Plating Thickness
3 to 6 µm

Details

Item
Connector
Max. Temp.
110°C
Max. Voltage
250V
Application
Signal
Wire Type
Stranded
Connection Material
Copper Nickel Silicon Alloy
Color
Natural
Material
Glass-Filled Polyamide
Terminal Type
Insulation Displacement Crimp
For Use With
PCB Frame
Connector Type
Card Edge
Hole Center to Center
5 mm
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Number of Contacts
2
Number of Rows
1
Current Rating
6 A
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.