This item is Discontinued.

Te Connectivity AMP FH CONN REC V 80P (H=11) 5176372-3

This item is Discontinued.

Te Connectivity

AMP FH CONN REC V 80P (H=11) (Discontinued)

Mfr # 5176372-3
Zoro # G401043566
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5176372-3
Zoro #
G401043566
UPC #
-
Country of Origin
Japan

Dimensions

Height
9.5 mm
Contact Plating Thickness
0.3 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
Free Height
Material
Nylon
For Use With
Interconnections Requiring Variable Stacking Heights
Features
With Boss
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Current Rating
1 A
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Number of Contacts
80
Hole Center to Center
1.27 mm
Terminal Finish
Tin Plated
Number of Rows
1
Contact Type
Socket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.