Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMP III PLUG 25P RA 590

  • Mfr # 5748826-1

  • Zoro # G701043389


product price: $12.95
/ea
Sold in multiples of 15 for $194.25

Key Features

Max. Temp.
105°C
Application
Signal
Color
Black
Material
Nylon, Polyester
Number of Rows
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5748826-1
Zoro #
G701043389
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Nylon, Polyester
Number of Rows
2
Current Rating
6.4 A; 2.7 A
Connector Terminates To
Printed Circuit Board
Connection Material
Brass
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Hole Center to Center
2.74 mm
Number of Contacts
25
Connector Type
Plug
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.