Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640108-1
Zoro #
G501018211
UPC #
-
Country of Origin
United States
Details
Application
Printed Circuit Board
Connection Type
Crimp
Terminal Type
PCB Pin
Wire Range
0.12 to 0.4 mm²
Features
Wire Insulation Support
Max. Temp.
221 Degrees F
Contact Plating Material
Pre-Tin
Insulation Dia
0.06 to 0.1 in
Terminal Orientation
Straight
Mounting Type
Stud Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.