AMP-LATCH PRE-ASSY DIL WITHO

  • Mfr # 1-216093-4

  • Zoro # G801040448


product price:  $3.29
/ea
Sold in multiples of 25 for $82.25

Key Features

Max. Temp.
105°C
Application
Signal
Color
Gray
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-216093-4
Zoro #
G801040448
UPC #
-
Country of Origin
Italy

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Gray
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm
Contact Finish
Tin Plated
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Current Rating
1 A
Number of Rows
2
Connector Type
Plug
Number of Contacts
14

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.