
AMP MCP 2.8 JPT HSG 17 POS ASS
Mfr # 1718091-1
Zoro # G400955075
product price: $9.35
/eaSold in multiples of 8 for $74.80
Key Features
Number of Rows
3
Features
Terminal Position Assurance
Length
34.8 mm
Width
0.996 in
Material
Glass-Filled PBT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1718091-1
Zoro #
G400955075
UPC #
-
Country of Origin
Hungary
Dimensions
Length
34.8 mm
Width
0.996 in
Height
1.024 in
Details
Number of Rows
3
Features
Terminal Position Assurance
Material
Glass-Filled PBT
Color
Black
Hole Center to Center
5 mm
Number of Contacts
17
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.