
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-353294-8
Zoro #
G600956803
UPC #
-
Country of Origin
China
Dimensions
Height
7.4 mm
Length
24.9 mm
Width
0.236 in
Max. Single Wire Size
24 AWG
Min. Single Wire Size
28 AWG
Max. Insulation Dia.
0.041 in
Details
Number of Rows
2
Color
White
Standards
CSA Certified; UL E28476
Application
Power, Signal
Flammability Rating
UL 94 V-0
Terminal Type
Insulation Displacement Crimp
Number of Contacts
28
Hole Center to Center
1.5 mm
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Max. Voltage
250V AC
Current Rating
2 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.