
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-353294-0
Zoro #
G200957484
UPC #
-
Country of Origin
China
Dimensions
Length
26.4 mm
Height
7.4 mm
Width
0.236 in
Max. Insulation Dia.
0.041 in
Min. Single Wire Size
28 AWG
Max. Single Wire Size
24 AWG
Details
Number of Rows
2
Color
White
Application
Power, Signal
Standards
CSA Certified; UL E28476
Current Rating
2 A
Max. Voltage
250V AC
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Number of Contacts
30
Max. Temp.
105°C
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
1.5 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.