
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-353294-6
Zoro #
G800957457
UPC #
-
Country of Origin
China
Dimensions
Length
30.9 mm
Height
7.4 mm
Width
0.236 in
Max. Single Wire Size
24 AWG
Max. Insulation Dia.
0.041 in
Min. Single Wire Size
28 AWG
Details
Number of Rows
2
Color
White
Standards
CSA Certified; UL E28476
Application
Power, Signal
Number of Contacts
36
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Hole Center to Center
1.5 mm
Terminal Type
Insulation Displacement Crimp
Current Rating
2 A
Max. Voltage
250V AC
Max. Temp.
105°C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.