Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMP MODU I RCPT HSG

  • Mfr # 282239-1

  • Zoro # G700956130


product price: $0.43
/ea
Sold in multiples of 1000 for $430.00

Key Features

Number of Rows
1
Material
Polycarbonate
Color
Green
Hole Center to Center
3.96 mm
Flammability Rating
UL 94 V-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282239-1
Zoro #
G700956130
UPC #
-
Country of Origin
Italy

Details

Number of Rows
1
Material
Polycarbonate
Color
Green
Hole Center to Center
3.96 mm
Flammability Rating
UL 94 V-1
Contact Type
Socket
Connector Type
Receptacle
Number of Contacts
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.