This item is Discontinued.

Te Connectivity AMP MONO-SHAPE II 2 POS TAB CO 3-284472-1

AMP MONO-SHAPE II 2 POS TAB CO (Discontinued)

  • Mfr # 3-284472-1
  • Zoro # G300941208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-284472-1
Zoro #
G300941208
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
0.39 in

Details

Insulation Color
Natural
Max. Temp.
130 Degrees C
Connection Material
Brass
Terminal Type
Standard Receptacle, Tab
Wire Range
22 to 16
Application
Printed Circuit Board
Contact Plating Material
Tin

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.