Zoro Homepage
This item is Discontinued.
Te Connectivity AMP PACE CONN 30POS 100X200C/L 1-119738-6

AMP PACE CONN 30POS 100X200C/L (Discontinued)

  • Mfr # 1-119738-6
  • Zoro # G401040954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-119738-6
Zoro #
G401040954
UPC #
-
Country of Origin
Mexico

Dimensions

Height
13.85 mm

Details

Item
Connector
Max. Voltage
600V DC
Max. Temp.
85°C
Standards
CSA Certified
Color
Black
For Use With
Printed Circuit Board
Material
Valox
Terminal Type
Through Hole - Solder
Flammability Rating
UL 94 V-0
Connector Type
Plug
Contact Finish
Gold Plated; Tin Plated
Number of Contacts
30
Hole Center to Center
2.54 mm
Current Rating
3 A
Contact Type
Pin
Terminal Finish
Matte Tin Plated
Number of Rows
2
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.