
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
179466-1
Zoro #
G100956358
UPC #
-
Country of Origin
China
Dimensions
Height
13.2 mm
Width
13.9 mm
Length
26.1 mm
Details
Item
Housing
Number of Rows
2
Color
Natural
Material
Nylon
For Use With
177916 or 177917 Contacts; 177901 Plug; 177919-1 Double Lock Plate
Standards
UL 1977
Application
Power, Signal
Contact Type
Tab
Wire Type
Discrete; Stranded
Hole Center to Center
3.96 mm
Max. Temp.
105°C
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Number of Contacts
6
Max. Voltage
300V AC
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.