Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AMP POWER DBL LOCK CAP HSG 6P 179466-6

AMP POWER DBL LOCK CAP HSG 6P (Discontinued)

  • Mfr # 179466-6
  • Zoro # G400956362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179466-6
Zoro #
G400956362
UPC #
-
Country of Origin
China

Dimensions

Width
13.9 mm
Length
26.1 mm
Height
13.2 mm

Details

Item
Housing
Number of Rows
2
Standards
UL 1977
Application
Power, Signal
Color
Blue
For Use With
177901 Plug; 177916 or 177917 Contacts; 177919-1 Double Lock Plate
Material
Nylon
Max. Voltage
300V AC
Number of Contacts
6
Terminal Type
Crimp
Contact Type
Tab
Hole Center to Center
3.96 mm
Max. Temp.
105°C
Wire Type
Discrete; Stranded
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.