AMP POWER DBL LOCK CAP HSG 6P(GWT)

  • Mfr # 5-179466-1

  • Zoro # G800957310


product price:  $0.75
/ea
Sold in multiples of 150 for $112.50

Key Features

Number of Rows
2
Application
Power
Color
Natural
Material
Nylon
Max. Voltage
300V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5-179466-1
Zoro #
G800957310
UPC #
-
Country of Origin
China

Details

Item
Connector
Number of Rows
2
Application
Power
Color
Natural
Material
Nylon
Max. Voltage
300V AC
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Hole Center to Center
3.96 mm
Max. Temp.
105°C
Contact Type
Tab
Terminal Type
Crimp
Number of Contacts
6

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.