Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AMP POWER DBL LOCK PLUG HSG 3P 179938-1

AMP POWER DBL LOCK PLUG HSG 3P (Discontinued)

  • Mfr # 179938-1
  • Zoro # G700956758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179938-1
Zoro #
G700956758
UPC #
-
Country of Origin
China

Details

Item
Housing
Number of Rows
1
Standards
USR; CNR; C22.2 No. 182.3; UL 1977
Application
Power, Signal
For Use With
179846, 917745 or 179944 Cap, 179846 Header, 177914 or 177915 Contacts, 316062-1 Double Lock Plate
Material
Nylon
Color
Natural
Wire Type
Discrete; Stranded
Terminal Type
Crimp
Max. Voltage
300V AC
Flammability Rating
UL 94 V-0
Hole Center to Center
6.5 mm
Contact Type
Socket
Connector Terminates To
Wire & Cable
Number of Contacts
3
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.