Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector Contact, 16 AWG, 300 V AC, Crimp 177915-2

Connector Contact, 16 AWG, 300 V AC, Crimp (Discontinued)

  • Mfr # 177915-2
  • Zoro # G501017177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
177915-2
Zoro #
G501017177
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
16 AWG
Minimum Wire Size
20 AWG
Max. Insulation Dia.
0.12 in
Contact Plating Thickness
0.8 µm

Details

Item
Connector Contact
Termination Style
Crimp
Contact Material
Copper
Maximum Voltage
300 V AC
Maximum Operating Temperature
105 Degrees C
For Use With
Plug Housing
Features
With Wire Insulation Support
Wire Type
Discrete; Stranded
Connection Material
Copper Alloy
Application
Power
Contact Finish
Pre-Tin Plated
Contact Type
Socket
Current Rating
14 A
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.