Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AMP POWER D/LOCK T/HDR ASSY 2P 179838-1

AMP POWER D/LOCK T/HDR ASSY 2P (Discontinued)

  • Mfr # 179838-1
  • Zoro # G900939674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179838-1
Zoro #
G900939674
UPC #
-
Country of Origin
China

Dimensions

Width
9 mm
Height
14.6 mm
Max. Insulation Dia.
3.1 mm
Length
10.2 mm
Contact Plating Thickness
31.49 µm

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
50V AC
Maximum Voltage
50 V AC
Application
Power
Current
14 A
Standards
UL E28476; CNR; C22.2 No. 182.3
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Hole Center to Center
3.96 mm
Features
Shrouded
Contact Finish
Tin Plated
Number of Rows
1
Contact Type
Tab
Current Rating
14 A
Number of Contacts
2
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.