Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AMP POWER D/LOCK T/HDR ASSY 4P 179840-1

AMP POWER D/LOCK T/HDR ASSY 4P (Discontinued)

  • Mfr # 179840-1
  • Zoro # G100939597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179840-1
Zoro #
G100939597
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
20 AWG
Width
13.6 mm
Height
14.6 mm
Max. Single Wire Size
16 AWG
Length
14.8 mm
Max. Insulation Dia.
3.1 in
Contact Plating Thickness
31.49 µm
Minimum Single Wire Size
20 AWG
Maximum Single Wire Size
16 AWG

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
50V AC
Maximum Voltage
50 V AC
Application
Power
Current
9 A
Standards
UL E28476; CSA
Maximum Operating Temperature
105 Degrees C
Number of Ports
4
UL 94 Flammability Rating
V-0
Features
Shrouded
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
For Use With
177900 Plug
Material
Nylon
Hole Center to Center
3.96 mm
Number of Rows
2
Current Rating
9 A
Number of Contacts
4
Contact Finish
Tin Plated
Contact Type
Tab
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.