Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AMP POWER D/LOCK T/HDR ASSY 6P 179841-2

AMP POWER D/LOCK T/HDR ASSY 6P (Discontinued)

  • Mfr # 179841-2
  • Zoro # G200939701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179841-2
Zoro #
G200939701
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Min. Single Wire Size
26 AWG
Width
13.6 mm
Height
14.6 mm
Max. Single Wire Size
16 AWG
Max. Insulation Dia.
0.122 in
Length
14.8 mm
Contact Plating Thickness
1 µm
Maximum Single Wire Size
16 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Header
Type
Tab
Color
Red
Insulation Material
Nylon
Max. Voltage
50V AC
Maximum Voltage
50 V AC
Application
Power
Current
14 A
Standards
UL E28476; CSA
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Hole Center to Center
3.96 mm
Features
Shrouded
For Use With
177901 Plug
Material
Nylon
Terminal Type
Through Hole - Solder
Number of Rows
2
Number of Contacts
6
Current Rating
14 A
Contact Type
Tab
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.