Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity AMP POWER D/LOCK T/HDR ASSY 6P 179849-1

AMP POWER D/LOCK T/HDR ASSY 6P (Discontinued)

  • Mfr # 179849-1
  • Zoro # G900939568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179849-1
Zoro #
G900939568
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
15.9 mm
Height
14.6 mm
Length
17.3 mm
Contact Plating Thickness
31.49 µm

Details

Item
Header
Type
Tab
Color
Natural
Insulation Material
Nylon
Max. Voltage
300V AC
Maximum Voltage
300 V AC
Application
Power
Current
14 A
Standards
UL 1977
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
Hole Center to Center
6.5 mm
Terminal Type
Through Hole - Solder
Material
Nylon
For Use With
179862 Plug
Max. Temp.
105°C
Current Rating
14 A
Number of Rows
2
Contact Finish
Tin Plated
Number of Contacts
6
Contact Type
Tab
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.