
AMP SHUNT ASS Y
Mfr # 1-881545-1
Zoro # G101016839
product price:Â $0.23
/ea
Sold in multiples of 417 for $95.91
Key Features
Height
.228 in
Contact Current Rating (Max)
3A
Housing Color
Black
Shunt Style
Open Top
Shunt Type
Novo
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1-881545-1
Zoro #
G101016839
UPC #
-
Country of Origin
Brazil
Dimensions
Height
.228 in
Contact Mating Area Plating Thickness
15 µin
Details
Contact Current Rating (Max)
3A
Housing Color
Black
Shunt Style
Open Top
Shunt Type
Novo
Number of Positions
2
Contact Mating Area Plating Material
Gold
Contact Base Material
Phosphor Bronze
Handle
With
Profile
Low
Housing Material
Thermoplastic
Termination Resistance
15 mΩ
Product Type
Shunt
Centerline (Pitch)
.1 in
UL Flammability Rating
UL 94V-0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.