Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AMP SHUNT ASS Y 1-881545-2

AMP SHUNT ASS Y (Discontinued)

  • Mfr # 1-881545-2
  • Zoro # G401016805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-881545-2
Zoro #
G401016805
UPC #
-
Country of Origin
Brazil

Dimensions

Height
.228 in
Contact Mating Area Plating Thickness
30 µin

Details

Termination Resistance
15 mΩ
Housing Color
Black
UL Flammability Rating
UL 94V-0
Housing Material
Thermoplastic
Contact Mating Area Plating Material
Gold
Handle
With
Contact Current Rating (Max)
3A
Centerline (Pitch)
.1 in
Contact Base Material
Phosphor Bronze
Number of Positions
2
Product Type
Shunt
Shunt Type
Novo
Shunt Style
Open Top
Profile
Low

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.