
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-881545-4
Zoro #
G801016863
UPC #
-
Country of Origin
Brazil
Dimensions
Height
.228 in
Details
Shunt Style
Open Top
UL Flammability Rating
UL 94V-0
Profile
Low
Centerline (Pitch)
.1 in
Termination Resistance
15 mΩ
Handle
With
Contact Mating Area Plating Material
Tin
Product Type
Shunt
Contact Current Rating (Max)
3A
Number of Positions
2
Contact Base Material
Phosphor Bronze
Shunt Type
Novo
Housing Color
Black
Housing Material
Thermoplastic
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.