
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-881545-2
Zoro #
G401017512
UPC #
-
Country of Origin
Brazil
Dimensions
Height
.429 in
Details
Shunt Type
Novo
Handle
With
Termination Resistance
15 mΩ
Product Type
Shunt
Shunt Style
Open Top
UL Flammability Rating
UL 94V-0
Contact Base Material
Phosphor Bronze
Profile
Low
Centerline (Pitch)
.1 in
Housing Material
Thermoplastic
Housing Color
Black
Number of Positions
2
Contact Mating Area Plating Material
Tin
Contact Current Rating (Max)
3A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.