
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
881545-5
Zoro #
G501017634
UPC #
-
Country of Origin
Brazil
Dimensions
Height
.429 in
Contact Mating Area Plating Thickness
15 µin
Details
Termination Resistance
15 mΩ
Handle
With
Number of Positions
2
Contact Current Rating (Max)
3A
Centerline (Pitch)
.1 in
Contact Mating Area Plating Material
Gold
Housing Material
Thermoplastic
Contact Base Material
Phosphor Bronze
Housing Color
Natural
Profile
Low
Shunt Style
Open Top
UL Flammability Rating
UL 94V-0
Shunt Type
Novo
Product Type
Shunt
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.