Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMP-TAB L.P. TERMINAL

  • Mfr # 66169-2

  • Zoro # G100926597


product price: $5.25
/ea
Sold in multiples of 30 for $157.50

Key Features

Insulation Type
Non-Insulated
Wire Range
22 to 18 AWG
Terminal Type
Quick Disconnect
Application
Wire/Cable
Wire Type
Regular Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66169-2
Zoro #
G100926597
UPC #
-
Country of Origin
United States

Details

Insulation Type
Non-Insulated
Wire Range
22 to 18 AWG
Terminal Type
Quick Disconnect
Application
Wire/Cable
Wire Type
Regular Wire
Contact Plating Material
Brass, Gold
Insulation Dia
0.053 to 0.074 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.