
Cable Tie, 202 mm L, 2 in Max Bundle Dia., Natural, Nylon, 18 lb Strength
Mfr # 2-608687-9
Zoro # G601025195
product price: $0.17
/eaSold in multiples of 650 for $110.50
Key Features
Cable Tie Style
Standard
Nominal Length
202 mm
Width
2.54 mm
Nominal Max. Bundle Dia.
2 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-608687-9
Zoro #
G601025195
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
202 mm
Width
2.54 mm
Nominal Max. Bundle Dia.
2 in
Thickness
1.14 mm
Details
Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
Nylon
Tensile Strength
18 lb
Standards
UL Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.