Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMP UNIVERSAL POWER CAP 4P

  • Mfr # 176284-1

  • Zoro # G501042551


product price: $0.52
/ea
Sold in multiples of 167 for $86.84

Key Features

Number of Rows
2
Material
Nylon
Color
Natural
Height
13 mm
For Use With
Plug Housing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176284-1
Zoro #
G501042551
UPC #
-
Country of Origin
China

Dimensions

Height
13 mm
Length
1.14 in

Details

Item
Housing
Number of Rows
2
Material
Nylon
Color
Natural
For Use With
Plug Housing
Application
Power, Signal
Flammability Rating
UL 94 V-0
Number of Contacts
4
Hole Center to Center
3.96 mm
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Connection Material
Copper Alloy
Current Rating
7 A
Contact Type
Tab
Terminal Type
Crimp
Max. Voltage
300V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.